Shop HONEYWELL HOME

Smart Thermostat

  • Mfr # THX1200B6/U
  • Zoro # G123551271

product price: 
$
254.99
/ea
Sold in multiples of 6 for $1,529.94
Free Shipping & Returns

Key Features

Wi-Fi Frequency
2.4 GHz, 5 GHz
Dual Transformer Compatible
No
Mounting Direction
Horizontal
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Stages
2H/4C Conventional, 4H/2C Heat Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THX1200B6/U
Zoro #
G123551271
UPC #
194159018464
Country of Origin
Mexico

Dimensions

Overall Height
3 9/16 in
Overall Depth
15/16 in
Overall Width
5 1/4 in

Details

Item
Smart Thermostat
Wi-Fi Frequency
2.4 GHz, 5 GHz
Dual Transformer Compatible
No
Mounting Direction
Horizontal
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Stages
2H/4C Conventional, 4H/2C Heat Pump
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
Number of Cooling Stages - Heat Pump System
2
Humidification Control
Yes
Housing Color
Black
Programming Capability
Fully Customizable (In-App Based)
Display Type
Digital
Housing Material
Plastic
Control Type
Touch Screen
Electrical Connection Type
C-Wire, Hardwired
Includes
Cover Plate with J-Box Adapter, Hardware, Literature, UWP Wall Plate
Battery Backup
No
Google Home Compatible
Yes
Maximum Temperature Control
102 Degrees F
Temperature Scale
Fahrenheit/Celsius
Wireless System Compatibility
RedLink
Dehumidification Control
Yes
Temperature Readout
Yes
Compatible Software/Device
Resideo Pro App
Temperature Differential
+/-1 Degrees F
Changeover Type
Automatic and Manual
Series
S1200 Smart
Number of Heating Stages - Heat Pump System
4
Operating Humidity Range
5% to 90% RH
Network Protocol Compatibility
3.0 RedLink, Wi-Fi Control
Temperature Control Range
40 Degrees to 99 Degrees F
Minimum Temperature Control
37 Degrees F
Application
Heat and Cool
Number of Cooling Stages - Conventional System
3
Mounting Direction/Shape
Horizontal
Standards
FCC
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Frequency
60 Hz
Shape
Rectangle
Differential Type
Adjustable
Occupancy Sensor
Includes Onboard Occupancy Sensor
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Number of Zones
1
Key Pad Lockout
No
Voltage
20V AC to 30V AC
Fan Settings
Auto-Circulate-On
Low Battery Indicator
No
Includes Positive Off
Yes
Number of Heating Stages - Conventional System
3
Smart Connectivity
3.0 RedLink, Wi-Fi Control

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.