Shop HONEYWELL HOME

Smart Thermostat

  • Mfr # THX900B2/U

  • Zoro # G323552849


product price: 
$
164.99
/ea
Sold in multiples of 6 for $989.94
Free Shipping & Returns

Key Features

Mounting Direction/Shape
Horizontal
Network Protocol Compatibility
Wi-Fi
Includes Positive Off
Yes
Application
Heat and Cool
Temperature Differential
+/-1 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THX900B2/U
Zoro #
G323552849
UPC #
194159018990
Country of Origin
Mexico

Dimensions

Overall Depth
15/16 in
Overall Width
5 1/4 in
Overall Height
3 9/16 in

Details

Item
Smart Thermostat
Mounting Direction/Shape
Horizontal
Network Protocol Compatibility
Wi-Fi
Includes Positive Off
Yes
Application
Heat and Cool
Temperature Differential
+/-1 Degrees F
Display Type
Digital
Low Battery Indicator
No
Fan Settings
Auto-Circulate-On
Differential Type
Adjustable
Standards
FCC
Changeover Type
Automatic and Manual
Smart Connectivity
Wi-Fi Control
Number of Cooling Stages - Heat Pump System
2
Mounting Direction
Horizontal
Battery Backup
No
Compatible Software/Device
Resideo Pro App
Electrical Connection Type
C-Wire, Hardwired
Wi-Fi Frequency
2.4 GHz, 5 GHz
Number of Heating Stages - Heat Pump System
3
Programming Capability
Fully Customizable (In-App Based)
Stages
2H/2C Conventional, 3H/2C Heat Pump
Housing Color
Black
Frequency
60 Hz
Temperature Control Range
40 Degrees to 99 Degrees F
Operating Humidity Range
5% to 90% RH
Number of Heating Stages - Conventional System
2
Key Pad Lockout
No
Minimum Temperature Control
37 Degrees F
Housing Material
Plastic
Series
S900
Dehumidification Control
Yes
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Dual Transformer Compatible
No
Humidification Control
Yes
Google Home Compatible
Yes
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Control Type
Touch Screen
Number of Cooling Stages - Conventional System
2
Temperature Readout
Yes
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
Shape
Rectangle
Number of Zones
1
Includes
Anchors, Cover Plate, Junction Box, Mounting Screws, Thermostat, UWP Wall Plate
Maximum Temperature Control
102 Degrees F
Temperature Scale
Fahrenheit/Celsius
Voltage
20 to 30V AC

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews