Shop HONEYWELL HOME

Smart Thermostat

  • Mfr # YTHX1200B6/U
  • Zoro # G223550204

product price: 
$
251.99
/ea
Sold in multiples of 6 for $1,511.94
Free Shipping & Returns

Key Features

Electrical Connection Type
C-Wire, Hardwired
Control Type
Touch Screen
Dual Transformer Compatible
No
Mounting Direction
Horizontal
Number of Cooling Stages - Conventional System
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTHX1200B6/U
Zoro #
G223550204
UPC #
194159018488
Country of Origin
Mexico

Dimensions

Overall Width
5 1/4 in
Overall Height
3 9/16 in
Overall Depth
15/16 in

Details

Item
Smart Thermostat
Electrical Connection Type
C-Wire, Hardwired
Control Type
Touch Screen
Dual Transformer Compatible
No
Mounting Direction
Horizontal
Number of Cooling Stages - Conventional System
3
Number of Heating Stages - Conventional System
3
Housing Material
Plastic
Shape
Rectangle
Number of Cooling Stages - Heat Pump System
2
Series
S1200
Frequency
60 Hz
Low Battery Indicator
No
Application
Heat and Cool
Changeover Type
Automatic and Manual
Dehumidification Control
Yes
Maximum Temperature Control
102 Degrees F
Number of Heating Stages - Heat Pump System
4
Temperature Control Range
40 Degrees to 99 Degrees F
Humidification Control
Yes
Google Home Compatible
Yes
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Wireless System Compatibility
RedLink
Temperature Readout
Yes
Differential Type
Adjustable
Temperature Differential
+/-1 Degrees F
Temperature Scale
Fahrenheit/Celsius
Wi-Fi Frequency
2.4 GHz, 5 GHz
Network Protocol Compatibility
3.0 RedLink, Wi-Fi Control
Stages
2H/4C Conventional, 4H/2C Heat Pump
Includes Positive Off
Yes
Number of Zones
1
Fan Settings
Auto-Circulate-On
Programming Capability
Fully Customizable (In-App Based)
Housing Color
Black
Mounting Direction/Shape
Horizontal
Key Pad Lockout
No
Voltage
20V AC to 30V AC
Display Type
Digital
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Includes
Cover Plate with J-Box Adapter, Hardware, Literature, UWP Wall Plate, Wireless Indoor Sensor
Standards
FCC
Minimum Temperature Control
37 Degrees F
Smart Connectivity
3.0 RedLink, Wi-Fi Control
Operating Humidity Range
5% to 90% RH
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Battery Backup
No
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
Compatible Software/Device
Resideo Pro App
Occupancy Sensor
Includes Onboard Occupancy Sensor

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.