Shop HONEYWELL HOME

Smart Thermostat

  • Mfr # YTHX1200W5/U
  • Zoro # G023552033

product price: 
$
251.99
/ea
Sold in multiples of 6 for $1,511.94
Free Shipping & Returns

Key Features

Temperature Scale
Fahrenheit/Celsius
Includes
Cover Plate with J-Box Adapter, Hardware, Literature, UWP Wall Plate, Wireless Indoor Sensor
Application
Heat and Cool
Number of Zones
1
Operating Humidity Range
5% to 90% RH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YTHX1200W5/U
Zoro #
G023552033
UPC #
194159018471
Country of Origin
Mexico
Item
Smart Thermostat
Temperature Scale
Fahrenheit/Celsius
Includes
Cover Plate with J-Box Adapter, Hardware, Literature, UWP Wall Plate, Wireless Indoor Sensor
Application
Heat and Cool
Number of Zones
1
Operating Humidity Range
5% to 90% RH
Electrical Connection Type
C-Wire, Hardwired
Terminal Designations
C, E, G, K, L-A, O/B, R, RC, W, W2-AUX, Y, Y2
Wi-Fi Frequency
2.4 GHz, 5 GHz
Includes Positive Off
Yes
Mounting Direction
Horizontal
Dehumidification Control
Yes
Number of Cooling Stages - Conventional System
3
Smart Capabilities
Amazon Alexa, Apple Home, Auto-Away Option Using the App, Geofence, Redlink, Google Home
Control Type
Touch Screen
System Settings
Heat-Off-Cool-Auto-Emergency Heat
Housing Color
White
Standards
FCC
Compatible System Type
Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems
Network Protocol Compatibility
3.0 RedLink, Wi-Fi Control
Occupancy Sensor
Includes Onboard Occupancy Sensor
Compatible Software/Device
Resideo Pro App
Temperature Control Range
40 Degrees to 99 Degrees F
Housing Material
Plastic
Voltage
20 to 30V AC
Mounting Direction/Shape
Horizontal
Temperature Differential
+/-1 Degrees F
Temperature Readout
Yes
Google Home Compatible
Yes
Stages
2H/4C Conventional, 4H/2C Heat Pump
Dual Transformer Compatible
No
Programming Capability
Fully Customizable (In-App Based)
Key Pad Lockout
No
Wireless System Compatibility
RedLink
Maximum Temperature Control
102 Degrees F
Minimum Temperature Control
37 Degrees F
Differential Type
Adjustable
Frequency
60 Hz
Smart Connectivity
3.0 RedLink, Wi-Fi Control
Humidification Control
Yes
Battery Backup
No
Fan Settings
Auto-Circulate-On
Display Type
Digital
Changeover Type
Automatic and Manual
Number of Cooling Stages - Heat Pump System
2
Shape
Rectangle
Series
S1200
Low Battery Indicator
No
Number of Heating Stages - Heat Pump System
4
Number of Heating Stages - Conventional System
3

Dimensions

Overall Depth
15/16 in
Overall Width
5 1/4 in
Overall Height
3 9/16 in

Description

Smart Thermostat, Heat and Cool, Automatic and Manual, Electric Warm Air, Gas, Hydronic, IAQ Control Fan Coil Unit, Oil, PTAC, Residential/Light Commercial 24 VAC Systems, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-Circulate-On, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout No, Minimum Temperature Control 37 Degrees F, Maximum Temperature Control 102 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.