Zoro Homepage

TRADELINE 120V 60HZ S-SWITCH 45 SEC

  • Mfr # R8184G4009

  • Zoro # G6402638


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, File No. LR95329-1, File no. MP268, Vol. 35 Sec. 1,3, UL Listed
Safety Switch Timing
45 sec
Overall Width
4 1/8 in
Product Type
Controls
Overall Height
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8184G4009
Zoro #
G6402638
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/8 in
Overall Height
4 3/8 in

Details

Item
Oil Burner Control
Standards
CSA Certified, File No. LR95329-1, File no. MP268, Vol. 35 Sec. 1,3, UL Listed
Safety Switch Timing
45 sec
Product Type
Controls
Amperage
3.7 A, 7.4 A

Description

Product Type Controls, Amperage 3.7 A, 7.4 A, Overall Height 4 3/8 in, Overall Width 4 1/8 in, Safety Switch Timing 45 sec, Standards CSA Certified, File No. LR95329-1, File no. MP268, Vol. 35 Sec. 1,3, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.