Zoro Homepage

Triple Aquastat, Burner Control, HighLimit

  • Mfr # L8124G1020

  • Zoro # G3427532


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
Differential
High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
Application
High Limit
Mounting
Vertical
Full Load Amps @ 120VAC
7.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8124G1020
Zoro #
G3427532
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3 1/8 in
Width (In.)
4 1/3 in
Height (In.)
6 1/8 in
Overall Depth
3 1/8 in
Overall Height
6 1/8 in
Capillary Tube Length
3 3/8 in
Overall Width
4 3/8 in

Details

Item
Immersion Controller
Temp. Range
High Limit 130 Degrees to 240 Degrees F, Low Limit 110 Degrees to 220 Degrees F
Differential
High Limit 10 Degrees F Fixed, Low Limit 10 Degrees to 25 Degrees F Adj.
Application
High Limit
Mounting
Vertical
Full Load Amps @ 120VAC
7.4 A
Type
Triple Aquastat Relay with High Limit
Burner Control Circuit
24V
System Switching
SPST
Includes
Diaphragm Powerhead, Extra Terminals, Micro Switch Assembly, Range Stops, Transformer, Heat-Conductive Compound
Locked Rotor Amps @ 120V
44.4 A
Requires
Tube of Heat Conductive Compound and Range Stops
Burner Control Circuit @ 24V (A)
1.25 A
Agency Compliance
UL & CSA
Locked Rotor Amps @ 240V
22.7 A
Full Load Amps @ 240VAC
3.7 A
Product Type
Immersion Controller
Mounting Orientation
Vertical
Reset Type
Automatic Reset
Contact Form
SPST
Full Load Current @ 120V AC
7.4 A
Maximum Control Temperature
240 Degrees F
Locked Rotor Current @ 120V
44.4 A
Differential Temperature
10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit)
Full Load Current @ 240V AC
3.7 A
Multizone Control Compatible
Yes
Input Voltage
120V AC
Number of Switches
4
Burner Circuit Voltage Type
Low Voltage
Number of Zone Control Valves Supported
1
Standards
CSA Certified, UL Listed
Auto/Manual Switch Included
Yes
Number of Zone Control Relays Supported
1
Minimum Control Temperature
130 Degrees F
Locked Rotor Current @ 240V
22.2 A

Description

Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 130 Degrees F, Differential Temperature 10 Degrees F Fixed (High Limit), 10 Degrees F to 25 Degrees F Adjustable (Low Limit), Mounting Orientation Vertical, Number of Switches 4, Burner Circuit Voltage Type Low Voltage, Capillary Tube Length 3 3/8 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible Yes, Product Type Immersion Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.