Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Actuator, Two Position Low Voltage

  • Mfr # VC2114ZZ11

  • Zoro # G3456476


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Type
Two Position Low Voltage
Input Voltage
24V AC
For Use With
VC Series Valves, and a SPDT Controller
Includes
Manual
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC2114ZZ11
Zoro #
G3456476
UPC #
-
Country of Origin
Hungary

Dimensions

Depth (In.)
2 11/16 in
Height (In.)
2 3/4 in
Width (In.)
3 23/32 in
Overall Width
3 3/4 in
Overall Depth
2 3/4 in
Overall Height
2 3/4 in
Stroke Length
Not Rated
Electrical Lead Length
5 m

Details

Item
Electric Zone Valve Actuator
Type
Two Position Low Voltage
Input Voltage
24V AC
For Use With
VC Series Valves, and a SPDT Controller
Includes
Manual
Hz
60
Electrical Connections
Plenum Rated Wire Conduit
Frequency
60 Hz
Compatible with Series
VC
Product Type
Electric Zone Valve Actuator
Electrical Connection
Plug-In
NEMA Rating
Not Rated
Power Consumption
6 VA
Signal Type
Floating Point
IP Rating
IP40
Rated Torque
40 in-lb
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Operating Temperature
150 Degrees F
Time to Close
6 sec
Valve Application
Damper and Valve
Spring Return
Non-Spring Return
Stroke Degree
45 Degrees
Electrical Connection Type
Cable
Contact Form
SPDT
Number of Auxiliary Switches
0
Voltage
24V AC
Return Action
Non-Spring Return
Control Signal
On/Off
Cycle Time
6 sec
Auxiliary Contact Form
SPDT
Operating Temperature - Maximum
150 Degrees F
Compatible Series
VC
Torque
Not Rated

Description

Electric Zone Valve Actuator, Auxiliary Contact Form SPDT, Compatible Series VC, Control Signal On/Off, Cycle Time 6 sec, Electrical Connection Type Cable, Electrical Lead Length 5 m, Frequency 60 Hz, Includes Manual, NEMA Rating Not Rated, Number of Auxiliary Switches 0, Operating Temperature - Maximum 150 Degrees F, Overall Depth 2 3/4 in, Overall Height 2 3/4 in, Overall Width 3 3/4 in, Power Consumption 6 VA, Product Type Electric Zone Valve Actuator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.