Wire Adapter, Mount At Equipment, White (Discontinued)
- Mfr # THP9045A1098/U
- Zoro # G1628932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THP9045A1098/U
Zoro #
G1628932
UPC #
085267994828
Country of Origin
Singapore
Dimensions
Height (In.)
3 7/16 in
Length (In.)
5 5/8 in
Width (In.)
1 3/4 in
Overall Height
3 7/16 in
Depth (In.)
5 5/8 in
Overall Length
5 5/8 in
Overall Depth
5 5/8 in
Details
Item
Wire Adapter
Includes
Adhesive mount, Wiring labels
Color
Gray
Voltage
24V AC
Input Voltage
24V AC
Monitoring Inputs
None
Remarks
Replaces The Need for C Wire (Common Wire) to Power A Thermostat
Type
Mount At Equipment
For Use With
Wi-Fi and Redlink(TM), Thermostats with No in C in Wire
Control Type
Wired
Function
C-Wire Adapter
Wireless System Compatibility
RedLink
Accessory Type
Wire Adapter
Compatible Brand and Series
RedLINK 8000 series
Wireless
No
Description
Wire Adapter, Compatible Brand and Series RedLINK 8000 series, Function C-Wire Adapter, Includes Adhesive mount, Wiring labels, Key Features Acts as a Splitter, Overall Depth 5 5/8 in, Overall Height 3 7/16 in, Overall Length 5 5/8 in, Wireless System Compatibility RedLink, Gray, 24V AC, Wireless No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.