Shop HONEYWELL
See all product information
Create Account
Home X2S Series Wi-Fi Thermostat, 120 to 240 V, Remote Control, Backlit Display
- Mfr # RTH2CWF/N
- Zoro # G622914072
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Depth
1.18 in
Stages Heat
2
Width
5.13 in
Voltage
120 to 240 V
For Use With
Multi-Stage Conventional and Heat Pump Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTH2CWF/N
- Zoro #
- G622914072
- UPC #
- 194159017382
- Country of Origin
- Mexico
Dimensions
- Depth
- 1.18 in
- Width
- 5.13 in
- Height
- 3.44 in
Details
- Stages Heat
- 2
- Voltage
- 120 to 240 V
- For Use With
- Multi-Stage Conventional and Heat Pump Systems
- Power Method
- Battery
- Operating Temp. Range (F)
- Up to 32 Degrees F
- Display Type
- Backlit
- Stages Cool
- 1
- Control Type
- Remote
Description
Elevate your home comfort experience with the Honeywell home X2S smart Wi-Fi thermostat, an energy star certified device crafted for homeowners who prioritize energy efficiency and effortless convenience. This intelligent thermostat empowers you with remote control over your home's heating and cooling from any location using the first alert app by resideo, as well as seamless integration with popular smart home platforms like Amazon Alexa, Apple Homekit and Google assistant. Maximize your energy savings through intelligent features such as flexible scheduling and an automatic away mode. You can easily program your ideal temperature schedule using 5-1-1 day, 5 to 2 day, 7-day or 1 week increments or opt for manual control by simply turning off the scheduling function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.