
A120D 120-Pint Per Day Whole-Home Dehumidifier
Mfr # DHM120R4000
Zoro # G721693106
product price: $3,051.99
/ea
Free Shipping & Returns
Key Features
Includes
Onboard controller and cable, MERV 8 filter, water leak detection rope.
Amps
7.3A
Voltage
120V
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHM120R4000
Zoro #
G721693106
UPC #
194159017115
Country of Origin
United States
Details
Capacity 24 hrs 60 rh
57 L
Includes
Onboard controller and cable, MERV 8 filter, water leak detection rope.
Amps
7.3A
Voltage
120V
Color
Gray
Item
Whole-Home Dehumidifier
Description
The Honeywell Home Whole Home Dehumidifier is designed to help you enjoy a more comfortable home year-round. With ENERGY STAR certified efficiency, multiple size options, smart sensors and water leak detection, it works quietly in the background to protect your home. Built with replaceable components and standard filter sizes, it’s easy to maintain eliminating the need for costly replacements. Flexible installation configuration options ensure it fits your space, while extensive long-term testing gives you confidence in its reliability.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.