Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A65D 65-Pint Per Day Whole-Home Dehumidifier

  • Mfr # DHM065R4000

  • Zoro # G421693116


product price: $1,788.99
/ea
Free Shipping & Returns

Key Features

Amps
4.3A
Capacity 24 hrs 60 rh
30 L
Color
Gray
Includes
Onboard controller and cable, MERV 8 filter, water leak detection rope.
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHM065R4000
Zoro #
G421693116
UPC #
194159017092
Country of Origin
United States

Details

Item
Whole-Home Dehumidifier
Amps
4.3A
Capacity 24 hrs 60 rh
30 L
Color
Gray
Includes
Onboard controller and cable, MERV 8 filter, water leak detection rope.
Voltage
120V

Description

The Honeywell Home Whole Home Dehumidifier is designed to help you enjoy a more comfortable home year-round. With ENERGY STAR certified efficiency, multiple size options, smart sensors and water leak detection, it works quietly in the background to protect your home. Built with replaceable components and standard filter sizes, it’s easy to maintain eliminating the need for costly replacements. Flexible installation configuration options ensure it fits your space, while extensive long-term testing gives you confidence in its reliability.

Restrictions

This item has been restricted from sale in the following states: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.