Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honeywell, 2 Pole, 20A, 120V

  • Mfr # DP2020B5039

  • Zoro # G4778328


product price: $26.59
/ea

Key Features

Number of Poles
2
Overall Height
2 3/16 in
For Use With Mfr. Model Number
DP2020B5039
Fits Brand
Honeywell
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2020B5039
Zoro #
G4778328
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/16 in
Overall Width
2 1/2 in
Overall Length
3 5/16 in

Details

Item
Definite Purpose Contactor
Number of Poles
2
For Use With Mfr. Model Number
DP2020B5039
Fits Brand
Honeywell
Voltage
120V AC
Product Type
Definite Purpose Contactor
Compatible Brand
Honeywell
Compatible Manufacturer Model Number
DP2020B5039
Current
20 A

Description

Honeywell,2 Pole,20A,120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.