This item is Discontinued.

Honeywell Honeywell DPFG14X20X5AM8 Merv 8 Fc40R1110 Return Grille Filter;  Pack Of 2 DPFG14X20X5AM8

This item is Discontinued.

Honeywell

Honeywell DPFG14X20X5AM8 Merv 8 Fc40R1110 Return Grille Filter; Pack Of 2 (Discontinued)

Mfr # DPFG14X20X5AM8
Zoro # G403725798
UPC # 747925165628
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPFG14X20X5AM8
Zoro #
G403725798
UPC #
747925165628
Country of Origin
China

Dimensions

Nominal Filter Size
14x20x5
Nominal Height
14 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

Making our world safer and more secure, more comfortable and energy efficient, and more innovative and productive. Our Company Honeywell is a Fortune 100 company that invents and manufactures technologies to address tough challenges linked to global macrotrends such as safety, security, and energy. With approximately 122,000 employees worldwide, including more than 19,000 engineers and scientists, we have an unrelenting focus on quality, delivery, value, and technology in everything we make and do.

Honeywell model FC40R air filter FC40R1110.

  • Accumulair grille filter.
  • High-efficiency alternative to one-inch filters. Larger media capacity allows for greater dust-holding ability.
  • No assembly required. Easily inserts into and out of existing return grille.
  • Allow a 7 in. depth behind grille to provide space for the deeper filter and air flow through filter.
  • Merv Rating 8.
  • Pack 2.
  • Dimension 14 x 20 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.