This item is Discontinued.

Honeywell Honeywell DPFG14X25X5AM11 Merv 11 Fc40R1045 Return Grille Filter;  Pack Of 2 DPFG14X25X5AM11

This item is Discontinued.

Honeywell

Honeywell DPFG14X25X5AM11 Merv 11 Fc40R1045 Return Grille Filter; Pack Of 2 (Discontinued)

Mfr # DPFG14X25X5AM11
Zoro # G503726046
UPC # 747925165734
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPFG14X25X5AM11
Zoro #
G503726046
UPC #
747925165734
Country of Origin
China

Dimensions

Nominal Filter Size
14x25x5
Nominal Height
14 in
Nominal Width
25 in
Nominal Depth
5 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Honeywell model FC40R air filter FC40R1045.

Features
  • Replaces Expandapac filter FC35A1118 that was used in model F35R1069.
  • Accumulair grille filter.
  • High-efficiency alternative to one-inch filters. Larger media capacity allows for greater dust-holding ability.
  • No assembly required. Easily inserts into and out of existing return grille.
  • Allow a 7 in. depth behind grille to provide space for the deeper filter and air flow through filter.
  • Merv Rating 11.
  • Pack 2.
  • Dimension 14 x 25 x 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.