This item is Discontinued.

Honeywell Honeywell MI20X20X4-DHW Filtrete Allergen Reduction Filter; Pack Of 2 MI20X20X4=DHW

This item is Discontinued.

Honeywell

Honeywell MI20X20X4-DHW Filtrete Allergen Reduction Filter; Pack Of 2 (Discontinued)

Mfr # MI20X20X4=DHW
Zoro # G203725684
UPC # 747925215101
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI20X20X4=DHW
Zoro #
G203725684
UPC #
747925215101
Country of Origin
China

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Item
Allergen Reduction Pleated Air Filter

Description

Making our world safer and more secure, more comfortable and energy efficient, and more innovative and productive. Our Company Honeywell is a Fortune 100 company that invents and manufactures technologies to address tough challenges linked to global macrotrends such as safety, security, and energy. With approximately 122,000 employees worldwide, including more than 19,000 engineers and scientists, we have an unrelenting focus on quality, delivery, value, and technology in everything we make and do.

Filtrate 1550 Allergen Reduction Filter for Honeywell air cleaners.

Features
  • Designed for housings that accommodate 4 inch nominal size filters.
  • Captures 97% of large airborne allergens, such as pollen, mold spores and dust mite debris.
  • Robust frame construction enhances quality and ensures high durability at the shelf.
  • Lasts up to 12 months.
  • Pack 2.
  • Dimension 20 x 20 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.