Honeywell Sail Switch
Mfr # S688A1007
Zoro # G4831957
product price: $107.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
TL8130A1005
Fits Brand
Honeywell
Overall Height
2 15/16 in
Housing Material
Polyester
Application
Air Flow Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S688A1007
Zoro #
G4831957
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 15/16 in
Overall Width
3 3/4 in
Overall Depth
2 in
Mounting Hole Diameter
1 1/2 in
Details
Item
Air Flow Switch
For Use With Mfr. Model Number
TL8130A1005
Fits Brand
Honeywell
Housing Material
Polyester
Application
Air Flow Control
Standards
UL File No. #E4436
Input Voltage
120V AC, 240V AC, 24V AC
Product Type
Air Flow Switch
Housing Material Finish
Zinc Plated
Compatible Manufacturer Part Number
TL8130A1005
Maximum Operating Temperature
125 Degrees F
Electrical Rating
0.5 A @ 240V AC, 1 A @ 120/240V AC, 2 A @ 120V AC, 2 A @ 24V AC
Contact Form
SPDT
Mounting Orientation
Horizontal, Vertical
Description
Air Flow Switch, Application Air Flow Control, Contact Form SPDT, Electrical Rating 0.5 A @ 240V AC, 1 A @ 120/240V AC, 2 A @ 120V AC, 2 A @ 24V AC, Housing Material Polyester, Housing Material Finish Zinc Plated, Input Voltage 120V AC, 240V AC, 24V AC, Maximum Operating Temperature 125 Degrees F, Mounting Hole Diameter 1 1/2 in, Mounting Orientation Horizontal, Vertical, Overall Depth 2 in, Overall Height 2 15/16 in, Overall Width 3 3/4 in, Product Type Air Flow Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.