Shop HONEYWELL HOWARD LEIGHT
See all product information
Create Account
Bell Shape Reusable PVC Ear Plugs , NRR 26, 1000PK
- Mfr # QD1
- Zoro # G324210106
product price:Â
$
761.99
/pk of 1000, $0.76/ea
Free Shipping & Returns
Key Features
Earplug Size
OS
Earplug Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QD1
- Zoro #
- G324210106
- UPC #
- -
- Country of Origin
- United States
- Earplug Color
- Orange
Dimensions
- Earplug Size
- OS
Description
Patented no-roll design is easy to handle and fit, Contoured bell shape provides a close fit in the ear canal, Integrated stem makes insertion quick and easy, Supplied in pairs in a practical plastic storage case, Available band option prevents ear pods from contacting contaminated surfaces, and includes pair of replacement pods, NRR 26dB (27dB banded)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.