Shop HONEYWELL HOWARD LEIGHT
See all product information
Create Account
Cylinder Shape Disposable PVC Foam Ear Plugs , NRR 30, 500PK
- Mfr # FF-1-D
- Zoro # G824209457
product price:Â
$
114.99
/pk of 500, $0.23/ea
Sold in multiples of 4Â pks for
$459.96
Free Shipping & Returns
Key Features
Earplug Size
OS
Earplug Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF-1-D
- Zoro #
- G824209457
- UPC #
- -
- Country of Origin
- Mexico
- Earplug Color
- Orange
Dimensions
- Earplug Size
- OS
Description
40% softer than other cylinder-shaped earplugs, 29% less pressure on the ear canal, Easy to insert, requiring less pressure to roll down, The distinct hi-vis orange color makes compliance checks easy, Great medium-to-high protection with an NRR of 30dB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.