This item is Discontinued.

Howard Leight Max(R) Reusable Foam Ear Plugs, Bell Shape, 33 dB, Blue/Red/White, 100 PK MAX30-USA

Max(R) Reusable Foam Ear Plugs, Bell Shape, 33 dB, Blue/Red/White, 100 PK (Discontinued)

  • Mfr # MAX30-USA
  • Zoro # G9178242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX30-USA
Zoro #
G9178242
UPC #
033552000068
Country of Origin
United States

Dimensions

Earplug Size
Universal

Details

Item
Ear Plugs
Reusability
Reusable
Earplug Material
Foam
Cord Options
Corded
Noise Reduction Rating NRR
33 dB
Pairs Per Package
100
Earplug Shape
Bell
Insertion Method
Roll-Down
Noise Reduction Rating
33 dB
Earplug Color
Blue/Red/White
Metal Detectable
No
Cord Color
Red
Series
Max(R)
Band Color - Hearing Protection
Red
Standards
CSA Class AL
Cord Material - Hearing Protection
PVC
Includes
45 Degrees Beveled Edge
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Bag
Band Material
PVC
Cord Material
PVC
Style_Combined
Corded
Style
Corded
Style_Subhead
Corded
Metal-Detectable_Broad
General Purpose

Description

Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Band Color Red, Series MAX, Cord Material PVC, Band Material PVC, Cord Color Red, Standards ANSI S3.19-1974 Tested, Pairs per Package 100, Earplug Color Blue/Red/White, Metal Detectable No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.