Disposable Polyurethane Foam Ear Plugs, Contoured T-Shape Shape, 32dB, Orange and Blue, 100 PK

  • Mfr # LT-30

  • Zoro # G107465754


product price: $55.19
/pk 100, $0.55/ea

Key Features

Noise Reduction Rating
32dB
Earplug Color
Orange and Blue
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Contoured T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-30
Zoro #
G107465754
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Item
Ear Plugs
Noise Reduction Rating
32dB
Earplug Color
Orange and Blue
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Contoured T-Shape
Earplug Material
Polyurethane Foam
Pairs Per Package
100
Standards
ANSI S.3.19-1974
Material
Polyurethane Foam
Cord Color
Blue
Ear Muff Style
Corded
Cord Material - Hearing Protection
Vinyl
Metal Detectable
Yes

Description

Laser Trak foam earplugs offer high visual and metal detectability in a singleuse earplug Their lowpressure polyurethane foam expands gently inside the ear canal for comfortable longterm wear, while its contoured Tshape delivers easy handling A enclosed metal grommet in the earplug aids in metal detection, especially in process industries These earplugs have an NRR of 32dB and are easily visually spotted by their bright orange and blue colors 100 pairs per dispenser


  • •Detectable foam earplugs
  • •NRR 32dB, corded
  • •Contoured T-shape for easy insertion and wear
  • •Self adjusting foam expands to fit any wearer
  • •Non-ferrous metal grommet and bright colors are easily detectable
  • •100 pairs per dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.