Zoro Homepage

Disposable PVC Cylinder Shape, 30 dB, orange, 100 PK

  • Mfr # FF-30

  • Zoro # G108413105


product price: $41.65
/pk 100, $0.42/ea

Key Features

Noise Reduction Rating
30 dB
Earplug Color
orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-30
Zoro #
G108413105
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Noise Reduction Rating
30 dB
Earplug Color
orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Cylinder
Earplug Material
PVC
Pairs Per Package
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.