This item is Discontinued.

Howard Leight Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 31 dB, 400 Pairs, Orange, Yellow HL400-MM-INTRO

Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 31 dB, 400 Pairs, Orange, Yellow (Discontinued)

  • Mfr # HL400-MM-INTRO
  • Zoro # G9184196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL400-MM-INTRO
Zoro #
G9184196
UPC #
033552021636
Country of Origin
China

Dimensions

Earplug Size
M
Overall Width
7 in
Overall Height
13 1/4 in
Overall Depth
9 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Series
Multi Max
Pairs Per Package
400
Metal Detectable
No
Compatible Dispensing System
Howard Leight Multi Max(R)
Standards
OSHA CFR 1910.95
Number of Mounting Holes
5
Dispenser Lid Style
Open
For Use With
MAX(R), MAX(R) Small, MAX Lite(R), Laser Lite(R), Firm Fit(R), Multi Max(R)
Capacity - Pairs of Earplugs
400 Pairs
Material
ABS/POM Plastic
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Earplug Shape
Multi Max(R)
Earplug Material
Foam
Earplug Color
Orange, Yellow
Earplug Pair Pack Type
Loose
Compatible with Manufacturer Model Number
HL400-MM-REFILL
Reusability
Disposable
Noise Reduction Rating
31 dB
Dispenser Mounting Style
Table Top, Wall

Description

Ear Plug Dispenser, Product Type Dispenser with Refill, Noise Reduction Rating 31 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Multi Max(R), Earplug Color Orange/Yellow, Cord Options Uncorded, Overall Depth 9 in, Overall Width 7 in, Overall Height 13 1/4 in, Earplug Size M, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.