Zoro Homepage
This item is Discontinued.
Howard Leight VS300 Soft Foam Electronic Ear Plugs, Multiple Shape, 24 dB, Black 1035156-VS

VS300 Soft Foam Electronic Ear Plugs, Multiple Shape, 24 dB, Black (Discontinued)

  • Mfr # 1035156-VS
  • Zoro # G2020830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035156-VS
Zoro #
G2020830
UPC #
-
Country of Origin
China

Dimensions

Earplug Size
Universal
Battery Size
3.6V

Details

Item
Electronic Ear Plugs
Noise Reduction Rating
24 dB
Earplug Color
Black
Earplug Shape
Multiple
Earplug Material
Soft Foam
Series
VS300
Auxiliary Input
Bluetooth
Number of Batteries
1
Features
Built-in Microphone for Voice Communication, In-Ear Version allows Voice Calls and Music Streaming
Radio Band Type
No Radio Band
Dielectric
No
Ear Muff Style
In-Ear
Batteries Included
Yes
Button Functions
Volume Up/Down
Connection Type
Bluetooth
Battery Chemistry
Rechargeable

Description

Ear Plug, Noise Reduction Rating 24 dB, Earplug Shape Multiple, Dielectric Yes, Connection Type Bluetooth, Earplug Color Black, Earplug Size Universal, Auxiliary Input Bluetooth, Series VeriShield, Battery Chemistry Rechargeable, Battery Size 3.6V, Battery Type Rechargeable, Button Functions Volume Up/Down, Earplug Material Soft Foam, Features Built-in Microphone for Voice Communication, In-Ear Version allows Voice Calls and Music Streaming, Includes Not Applicable, Includes Batteries Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.