Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Kit Thin Cup For Vs110N, Vs110H

  • Mfr # 1035143-VS

  • Zoro # G9280562


product price: $12.15
/ea

Key Features

For Use With
Mfr. No. VS110N, VS110H
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
ISO 9001/2000
Color
Black
Compatible with Manufacturer Model Number
VS110H, VS110N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035143-VS
Zoro #
G9280562
UPC #
7312550351437
Country of Origin
China

Details

Item
Earmuff Hygiene Kit
For Use With
Mfr. No. VS110N, VS110H
Includes
(2) Foam Inserts, (2) Replacement Ear Cushions
Standards
ISO 9001/2000
Color
Black
Compatible with Manufacturer Model Number
VS110H, VS110N
Compatible with Brand
Honeywell
Dielectric
No
Insert Color
Orange
Compatible with Series
VeriShield 100 Series
Cushion Color
Black
Compatible Manufacturer Model Number
VS110H, VS110N
Noise Reduction Rating
21 dB
Compatible Manufacturer Part Number
VS110H, VS110N
For Use With Mfr. Model Number
VS110H, VS110N
Compatible with Manufacturer Model No.
VS110H, VS110N
Compatible with Mfr. Model No.
VS110H, VS110N
For Use with Mfr Model Number
VS110H, VS110N
Compatible Pump Manufacturer Part Number
VS110H, VS110N
Compatible Mfr. Model Number
VS110H, VS110N

Description

Earmuff Hygiene Kit, Includes (2) Foam Inserts, (2) Replacement Ear Cushions, Noise Reduction Rating 21 dB, Compatible with Manufacturer Model Number VS110H, VS110N, Compatible with Brand Honeywell, Dielectric No, Compatible with Series VeriShield 100 Series, Standards ISO 9001/2000, Cushion Color Black, Insert Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.