VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black
Mfr # 1035104-VS
Zoro # G3793309
product price: $28.15
/eaKey Features
Color
Black
Series
VeriShield
Noise Reduction Rating
26 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035104-VS
Zoro #
G3793309
UPC #
-
Country of Origin
China
Details
Item
Ear Muffs
Color
Black
Series
VeriShield
Noise Reduction Rating
26 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam
Dielectric
No
Protection Type
Passive
Standards
ANSI S3.19-1974
Features
Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening
Earmuff Type
General Purpose
Batteries Included
No
For Use With
Hard Hats
Weight
0.6 lb
Number of Batteries
0
Band Color
Black
Band Material
Steel-Wire
Electrically Insulated
No
Compatible Manufacturer Model Number
Over the head - N/A
Cup Material
ABS
Cup Color
Black
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 26 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Over the head - N/A, For Use With Face Shields, Hard Hats, Hygiene Kit, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid, Standards CAN Z94.2-1994, CSA Class A, OSHA 29 CFR 1910.95, Part II, (R.S.C. 1985, c. L-2), S3.19-1974, Replacement Pad Grainger Part Number 55JR10, Band Color Black, Band Material Steel-Wire, Cup Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.