Reusable PVC Foam Ear Plugs, Contoured Bell Shape, 26 dB, Orange, 100 PK

  • Mfr # QD1

  • Zoro # G007465779


product price:  $59.39
/pk 100, $0.59/ea

Key Features

Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Earplug Shape
Contoured Bell
Earplug Material
PVC Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD1
Zoro #
G007465779
UPC #
-
Country of Origin
United States

Details

Item
Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Contoured Bell
Earplug Material
PVC Foam
Pairs Per Package
100
Metal Detectable
No
Standards
ANSI S.3.19-1974
Material
PVC Foam
Ear Muff Style
Uncorded

Description

For great protection and comfort from a reusable earplug, Quiet Reusable Corded and Uncorded Earplugs provide consistent attenuation for allday wear Quiet requires no rollingits builtin flexible stem adds ease of insertion and immediate comfort Its smooth, nonirritating skin provides allday comfort and is easy to clean up with soap and water for extended wear The plugs are orange in color, bell shaped and provide a NRR 26 dB 100 pairs per dispenser


  • •Orange color
  • •Molded material
  • •Patented "no-roll" design is easy to handle and fit
  • •Contoured bell shape comfortably matches contours of the ear canal
  • •Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use
  • •Built-in insertion stem makes insertion quick and easy
  • •NRR 26 dB
  • •100 pairs per dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.