Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reusable Thermoplastic Ear Plugs, Flange Shape, 25 dB, Orange, 100 PK

  • Mfr # SMF-30

  • Zoro # G407465737


product price: $141.26
/pk 100, $1.41/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMF-30
Zoro #
G407465737
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
One Size Fits All

Details

Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Material
Thermoplastic
Pairs Per Package
100
Cord Material - Hearing Protection
Vinyl
Standards
ANSI S.3.19-1974
Metal Detectable
No
Material
Thermoplastic
Ear Muff Style
Corded

Description

SmartFit multipleuse earplug with Conforming Material Technology that uses body heat to adapt to the shape of the ear canal for a comfortable, personalized fit With a detachable cord system, HearPack carry case and special application styles available, it's the ultrasmart choice for today's diverse workplace These earplugs are flanged with a NRR of 25dB and come 100 pairs in a dispenser


  • •Orange foam earplugs
  • •NRR 25dB, corded
  • •3 flange design
  • •Patented Conforming Material Technology uses body heat to adapt to users ear canal
  • •Comes in HearPack storage case
  • •100 pair per dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.