Reusable Thermoplastic Ear Plugs, Flange Shape, 27 dB, 100 PK

  • Mfr # FUS30S-HP

  • Zoro # G507465743


product price: $181.99
/pk 100, $1.82/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Size
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS30S-HP
Zoro #
G507465743
UPC #
-
Country of Origin
Mexico

Dimensions

Earplug Size
Small

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flange
Earplug Material
Thermoplastic
Pairs Per Package
100
Metal Detectable
No
Ear Muff Style
Corded
Material
Thermoplastic
Cord Material - Hearing Protection
Vinyl
Standards
ANSI S.3.19-1974

Description

Fusion reusable earplugs deliver a revolutionary combination of allday comfort and easy handling Their FlexiFirm core ensures easy insertion into the ear canal and a superior fit all day long Fusion's patented SoftFlange design adjusts perfectly to the ear canal to deliver unmatched comfort and superior attenuation Provides optimal fit for comfort and safety, while its soft detachable fabric cord system adapts to any application Includes HearPack box for convenient storage


  • •HearPack storage box
  • •NRR 27dB, corded
  • •Dual material design
  • •FlexiFirm stem is easy to grip
  • •SoftFlange creates a comfortable seal
  • •Detachable nylon cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.