This item is Discontinued.

Howard Leight Multi Max(R) Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Orange, Yellow HL400-MM-REFILL

Multi Max(R) Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Orange, Yellow (Discontinued)

  • Mfr # HL400-MM-REFILL
  • Zoro # G5184772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL400-MM-REFILL
Zoro #
G5184772
UPC #
033552021704
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Reusability
Disposable
Earplug Material
Foam
Cord Options
Uncorded
Pairs Per Package
800
Earplug Shape
Bullet
Insertion Method
Roll-Down
Noise Reduction Rating
31 dB
Earplug Color
Orange, Yellow
Metal Detectable
No
Series
Multi Max(R)
Standards
CSA Class AL
Earplug Packaging
Dispenser
Earplug Pair Pack Type
Loose

Description

Ear Plugs, Noise Reduction Rating 31 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Dispenser, Earplug Pair Pack Type Loose, Series Multi Max, Standards OSHA CFR 1910.95, Pairs per Package 800, Earplug Color Orange/Yellow, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.