Shop HONEYWELL HOWARD LEIGHT
See all product information
Create Account
Tapered Reusable TPE Corded Ear Plugs, NRR 25
- Mfr # SMF-30W-P
- Zoro # G224208401
product price:Â
$
2.55
/pr
Sold in multiples of 500Â prs for
$1,275.00
Key Features
Earplug Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMF-30W-P
- Zoro #
- G224208401
- UPC #
- -
- Country of Origin
- Mexico
- Earplug Color
- Orange
Dimensions
- Earplug Size
- OS
Description
25 dB NRR helps protect against moderate to high noise levels, Conforming Material Technology uses body heat to adapt to the ear canal for a personalized fit, Reusable triple-flange design provides consistent attenuation without rolling, Soft TPE material offers long-lasting comfort and durability, One-size-fits-most design simplifies inventory and improves compliance, Push-in insertion ideal for dirty or gloved work environments, Attached cotton cord reduces loss and allows convenient intermittent use, High-visibility orange color for easy compliance checks, Meets ANSI and OSHA hearing protection standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.