Laser Lite(R) Ear Plug Dispenser Refill, Foam, Contoured-T, 32 dB NRR, Uncorded, 400 Pairs Per Pkg

  • Mfr # HL400-LL-REFILL

  • Zoro # G5217998


product price: $133.99
/pk 800, $0.17/ea
Free Shipping & Returns

Key Features

Cord Options
Uncorded
Earplug Color
Pink, Yellow
Series
Laser Lite(R)
Noise Reduction Rating
32 dB
Earplug Shape
Contoured-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL400-LL-REFILL
Zoro #
G5217998
UPC #
033552021667
Country of Origin
United States

Dimensions

Overall Width
10 1/2 in
Overall Height
13 1/4 in
Earplug Size
M
Overall Depth
7 3/4 in

Details

Item
Ear Plug Dispenser Refill
Cord Options
Uncorded
Earplug Color
Pink, Yellow
Series
Laser Lite(R)
Noise Reduction Rating
32 dB
Earplug Shape
Contoured-T
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
400
For Use With
Ear Plugs
Metal Detectable
No
Standards
CSA Class AL
Color
Magenta/Yellow
Compatible Dispensing System
Howard Leight Laser Lite(R)
Pairs per Package
800
Insertion Method
Roll-Down
Includes
(2) Canister of 400 Earplugs
Earplug Packaging
Bulk Box
Compatible with Manufacturer Model Number
HL400-LL-INTRO
Refill Type
Cartridge Refill
Reusability
Disposable
Compatible Manufacturer Part Number
HL400-LL-INTRO
Compatible Manufacturer Model Number
HL400-LL-INTRO
For Use With Mfr. Model Number
HL400-LL-INTRO
Compatible with Manufacturer Model No.
HL400-LL-INTRO
Compatible with Mfr. Model No.
HL400-LL-INTRO
For Use with Mfr Model Number
HL400-LL-INTRO
Compatible Pump Manufacturer Part Number
HL400-LL-INTRO
Compatible Mfr. Model Number
HL400-LL-INTRO

Description

Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 32 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Contoured-T, Earplug Pair Pack Type Loose, Earplug Size M, Pairs per Package 800, Overall Height 13 1/4 in, Overall Width 10 1/2 in, Earplug Color Magenta/Yellow, Overall Depth 7 3/4 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards OSHA CFR 1910.95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products