VeriShield hard hat adapter 3711VS1
- Mfr # 1035130-VS
- Zoro # G224205806
product price:Â
$
13.35
/ea
Sold in multiples of 10 for
$133.50
Key Features
Color
Black
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1035130-VS
- Zoro #
- G224205806
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- OS
Details
- Color
- Black
Description
Large dimension range : Comfortably fits a wide range of head sizes. 17% more adjustable than earlier versions, Wide cup opening : Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions, Lightweight cushioned headband : Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear, Memory foam ear cushions : New unique memory foam that combines denser and softer foam than previous models, for greater comfort and attenuation. Reduces squeezing pressure on the head and enhances comfort, Robust construction : An oil-resistant cup surface to withstand oily, heavy-work environments and frequent cleaning. ABS molded with internal baffle design for lighter weight, patent pending, Air Flow Control Technology : 's Air Flow Control technology, for optimum attenuation across all frequencies, Designed for use with other PPE : Easy to use and integrate with hard hats and face shields. Can be assembled to a hard hat in approximately 7 seconds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.