VeriShield Hard Hat Mounted Ear Muffs, 27 dB NRR, General Purpose, Black
Mfr # 1035124-VS
Zoro # G4377093
product price: $39.89
/eaKey Features
Color
Black
Series
VeriShield
Noise Reduction Rating
27 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035124-VS
Zoro #
G4377093
UPC #
-
Country of Origin
China
Details
Item
Ear Muffs
Color
Black
Series
VeriShield
Noise Reduction Rating
27 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974
Features
Air Flow Control Technology, Cushioned Headband, Memory Foam Ear Cushions, Wide Cup Opening
Earmuff Type
General Purpose
Batteries Included
No
Includes
Hard Hat Adapter
Weight
0.6 lb
Number of Batteries
0
For Use With
Hard Hats
Band Material
Steel-Wire
Cup Color
Black
Electrically Insulated
No
Cup Material
ABS
Compatible Manufacturer Model Number
Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats.
Band Color
Black
Protection Type
Noise Reduction
Description
Earmuffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Included adapter for Honeywell: N10, A29, A59, A79 & MSA V-Gard & SmoothDome. Additional adapters available for other hard hats., For Use With Honeywell A29, Honeywell A59, Honeywell A79, Honeywell N10, MSA V-Gard(R), SmoothDome(R), Includes Hard Hat Adapter, Cup Color Black, Series VeriShield(TM) 100, Earmuff Type Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.