Zoro Homepage

Hydronic Programmable Thermostat, 7, 5-1-1 Programs, 1 H, None C, Hardwired/Battery, 24VAC

  • Mfr # TH6100AF2004/U

  • Zoro # G7244848


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
UWP Mounting System
Color
White
Control Range
40 Degrees F to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH6100AF2004/U
Zoro #
G7244848
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6"
Width
5"
Display Size
5-7/16 sq in
Depth
2 17/64 in
Digit Size
Easy Read
Overall Height
4 1/16 in
Overall Depth
1 1/8 in
Overall Width
4 1/16 in

Description

Low Voltage Thermostat, Application Heat Only, Heat-Off, C, R, Rc, S, W, White, For Use With In-Floor Heating System, Includes AQ12C20 Floor Sensor, Installation (J-box) Adaptor, UWP Mounting System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.