Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Well, Copper, 1/2NPT, 1-1/2 Depth

  • Mfr # 123869A

  • Zoro # G4798847


product price: $52.79
/ea

Key Features

Insulation Depth
1 1/2 in
NPT
1/2 in
Material
Copper
Bulb Dia.
3/8 in
Max. Insertion/Bulb Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123869A
Zoro #
G4798847
UPC #
-
Country of Origin
Mexico

Dimensions

Insulation Depth
1 1/2 in
Bulb Dia.
3/8 in
Max. Insertion/Bulb Length
3 in
Shank Length
1 1/2 in
External Thread Size
1/2 in
Bulb Length
3 in
Overall Length
3 in
Maximum Insertion Length
1 1/2 in
Maximum Insertion/Bulb Length
1 1/2 in, 3 in
Inside Diameter
0.375 in

Details

NPT
1/2 in
Material
Copper
Item
Immersion Well
Application
Whole Home Water Solutions
Connection Material
Copper
Thermowell Type
Mounting Flange
Compatible Brand and Series
L4006, L6006
Shank Material
Copper

Description

Immersion Well, Bulb Length 3 in, Connection Material Copper, External Thread Size 1/2 in, Inside Diameter 0.375 in, Maximum Insertion Length 1 1/2 in, Shank Length 1 1/2 in, Shank Material Copper, Mounting Flange, Application Whole Home Water Solutions, Compatible Brand and Series L4006, L6006, Insulation Depth 1 1/2 in, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.