This item is Discontinued.

Honeywell Industrial Panel Mount Snap Action Switch, Pin, Plunger Actuator, 1NC, 0.1A @ 120V AC Contact Rating WW1K05D-D9

Industrial Panel Mount Snap Action Switch, Pin, Plunger Actuator, 1NC, 0.1A @ 120V AC Contact Rating (Discontinued)

  • Mfr # WW1K05D-D9
  • Zoro # G4581193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW1K05D-D9
Zoro #
G4581193
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1.12 in
Width - Snap Action Switch
0.55 in
Height
1.12"
Length
0.55"
Actuator Length
0.55"
Mounting Dimension - Snap Action Switch
1.45 in x 0.55 in Panel Hole
Mounting Dimension
1.44 x 0.55" Panel Hole
Overall Width
0.55 in
Overall Height
1.12 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
0.1 A @ 120 V
Contact Form- Switches
1NC
Series
WW
Over Travel
5 mm
Operating Force
32 oz
Standards
CSA, UL Listed
Electrical Connection - Snap Action Switch
Quick Connect
Terminal Type
Quick Connect
Type of Actuator
Pin Plunger
Voltage Rating
125VAC
Watertight - Snap Action Switch
No
Current Rating
0.1A
Contact Form
1NC
Housing Material
Plastic
Max. Pretravel
3.588 in
AC Contact Rating
0.1 A @ 120 V
Body Material
Plastic
Electrical Connection
Quick Connect
Actuator Style
Pin Plunger

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 0.1 A @ 120 V, Contact Form- Switches 1NC, Height - Snap Action Switch 1.12 in, Width - Snap Action Switch 0.55 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 1.45 in x 0.55 in Panel Hole, Series WW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.