This item is Discontinued.

Honeywell Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 120V AC Contact Rating BZ-7RW8055151-A2-S

Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 120V AC Contact Rating (Discontinued)

  • Mfr # BZ-7RW8055151-A2-S
  • Zoro # G4528316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-7RW8055151-A2-S
Zoro #
G4528316
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Actuator Length
1.00"
Mounting Dimension
1.00" Centers
Height
1.0"
Overall Height
1 in
Overall Depth
0.7 in
Overall Width
2 in
Lever Actuator Length
1 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
10 A @ 120 V
DC Contact Rating - Snap Action Switch
15 A @ 250 V
Contact Form- Switches
SPDT
Standards
CSA, ENEC, UL Listed
Watertight - Snap Action Switch
No
Voltage Rating
125VAC
Current Rating
10A
Operating Force
1.25 N
Differential Travel
0.044 in
Series
BZ
Release Force
0.75 oz
Terminal Type
Screw
Max. Pretravel
0.31 in
Operating Temp. Range
85 Degrees C
Type of Actuator
Straight Lever
Housing Material
Phenolic
Electrical Connection - Snap Action Switch
Screw
Contact Form
SPDT
Over Travel
4.37 mm
DC Contact Rating
15 A @ 250 V
AC Contact Rating
10 A @ 120 V
Electrical Connection
Screw
Differential Travel - Maximum
0.044 in
Operating Force - Maximum
4.5 ozf
Actuator Style
Hinge Lever
Body Material
Phenolic

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10 A @ 120 V, DC Contact Rating - Snap Action Switch 15 A @ 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.