This item is Discontinued.

Honeywell Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A @ 240 V AC Contact Rating BZ-2RW855-A2-S

Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A @ 240 V AC Contact Rating (Discontinued)

  • Mfr # BZ-2RW855-A2-S
  • Zoro # G4534135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RW855-A2-S
Zoro #
G4534135
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Actuator Length
2.50"
Height
1.0"
Length
2.0"
Depth
0.7"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Overall Width
2 in
Lever Actuator Length
2.5 in
Overall Height
1 in
Overall Depth
0.7 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
DC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
SPDT
Differential Travel
0.007 in
Watertight - Snap Action Switch
No
Over Travel
0.219 in
Release Force
0.494 oz
Type of Actuator
Straight Lever
Housing Material
General Purpose Phenolic
Terminal Type
Screw
Contact Form
SPDT
Operating Force
2.5 oz
Series
BZ
Electrical Connection - Snap Action Switch
Screw
Voltage Rating
250VAC
Standards
CSA, ENEC, UL Listed
Operating Temp. Range
-67 Degrees to 185 Degrees F
Max. Pretravel
0.328 in
Current Rating
15a
DC Contact Rating
15 A @ 240 V
AC Contact Rating
15 A @ 240 V
Body Material
Phenolic
Electrical Connection
Screw
Differential Travel - Maximum
0.007 in
Actuator Style
Hinge Lever

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.