This item is Discontinued.

Honeywell Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating BA-2RV241-A2

Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (Discontinued)

  • Mfr # BA-2RV241-A2
  • Zoro # G4722067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA-2RV241-A2
Zoro #
G4722067
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
2.5 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension
1.00" Centers
Actuator Length
2.50"
Length
2.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.0"
Depth
0.7"
Overall Height
1 in
Overall Depth
0.7 in
Overall Width
2 in
Lever Actuator Length
2.5 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
20 A @ 480 V
DC Contact Rating - Snap Action Switch
20 A @ 230 V
Contact Form- Switches
SPDT
Type of Actuator
Straight Lever
Operating Force
8 oz
Release Force
0.52 oz
Differential Travel
0.109 in
Housing Material
Phenolic
Over Travel
0.077 in
Series
BA
Standards
CE 61058-1, CSA LR41370, UL E12252
Contact Form
SPDT
Electrical Connection - Snap Action Switch
Screw
Operating Temp. Range
-67 Degrees to 185 Degrees F
Current Rating
20A
Terminal Type
Screw
Voltage Rating
250VAC
Max. Pretravel
0.63 in
Watertight - Snap Action Switch
No
DC Contact Rating
20 A @ 230 V
AC Contact Rating
20 A @ 480 V
Actuator Style
Hinge Lever
Differential Travel - Maximum
0.109 in
Electrical Connection
Screw
Body Material
Phenolic

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 20 A @ 480 V, DC Contact Rating - Snap Action Switch 20 A @ 230 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.