This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 25A @ 480V AC Contact Rating BE-2RV2-A4

Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 25A @ 480V AC Contact Rating (Discontinued)

  • Mfr # BE-2RV2-A4
  • Zoro # G4568444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-2RV2-A4
Zoro #
G4568444
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.9 in
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension
1.00" Centers
Length
2.0"
Height
1.0"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.90"
Depth
0.7"
Overall Depth
0.7 in
Overall Width
2 in
Overall Height
1 in
Lever Actuator Length
1.9 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Long, Roller
AC Contact Rating - Snap Action Switch
25 A @ 480 V
DC Contact Rating - Snap Action Switch
25 A @ 250 V
Contact Form- Switches
SPDT
Contact Form
SPDT
Electrical Connection - Snap Action Switch
Screw
Operating Temp. Range
-67 Degrees to 185 Degrees F
Over Travel
0.062 in
Series
BE
Housing Material
General Purpose Phenolic
Terminal Type
Screw
Differential Travel
0.085 in
Type of Actuator
Long Roller Lever
Max. Pretravel
0.468 in
Operating Force
6 oz
Current Rating
25A
Release Force
0.494 oz
Watertight - Snap Action Switch
No
Standards
CSA LR41370, UL E12252
Voltage Rating
250VAC
AC Contact Rating
25 A @ 480 V
DC Contact Rating
25 A @ 250 V
Actuator Style
Roller Lever
Differential Travel - Maximum
0.085 in
Electrical Connection
Screw
Body Material
Phenolic

Description

Snap Action Switch, Lever, Long, Roller, AC Contact Rating - Snap Action Switch 25 A @ 480 V, DC Contact Rating - Snap Action Switch 25 A @ 250 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.9 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.