Zoro Homepage

Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT

  • Mfr # DT-2R-A7

  • Zoro # G4613402


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Actuator Type - Snap Action Switch
Pin, Plunger
DC Contact Rating - Snap Action Switch
10 A @ 24 V
Contact Form- Switches
DPDT
Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-2R-A7
Zoro #
G4613402
UPC #
-
Country of Origin
Mexico

Dimensions

Height - Snap Action Switch
1 in
Width - Snap Action Switch
2 in
Depth - Snap Action Switch
0.7 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.7"
Mounting Dimension
1.00" Centers
Length
2.0"
Height
1.0"
Actuator Length
2.00"
Overall Height
1 in
Body Depth
0.69 in
Overall Width
1.94 in
Body Height
1.28 in
Body Width
1.94 in
Overall Depth
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
DC Contact Rating - Snap Action Switch
10 A @ 24 V
Contact Form- Switches
DPDT
Release Force
2 ozf
Housing Material
General Purpose Phenolic
Voltage Rating
24VDC
Series
DT
Operating Temp. Range
-67 Degrees to 185 Degrees F
Type of Actuator
Pin Plunger
Contact Form
2NO/2NC
Differential Travel
0.040 to 0.060 in
Over Travel
0.005 in
Operating Force
7.0 to 10.0 oz
Terminal Type
Screw
Watertight - Snap Action Switch
No
Max. Pretravel
0.075 in
Electrical Connection - Snap Action Switch
Screw
Current Rating
10A
Standards
CSA, MIL-PRF-8805, UL Listed
DC Contact Rating
10 A @ 28 V
AC Contact Rating
10 A @ 125 V, 10 A @ 250 V
Connection
Screw Terminal
Pre-Travel - max
0.075 in (1.91mm) PT
Differential-Travel - max
0.06 in (1.52mm) DT
Type
Basic Limit Switch
Head Action
Spring Return, Standard
Operator Configuration
Pin
Over-Travel
0.005 in (0.13mm) OT
Force to Operate
20 oz (5.56N) OF
Contact Rating
10A 125-250V AC 0.3A 125V DC 0.15A 250V DC
Construction
Phenolic
Head
Plunger
Operating Temperature
-67°F (-55°C) to 185°F (85°C)
Connection Configuration
Bottom Facing Screw w/Lockwasher, 4-40 x 0.125 in.
Operating Temperature - Maximum
185 Degrees F
Differential Travel - Minimum
0.04 in
Electrical Connection
Screw
Operating Force - Maximum
10 ozf
Center Mounting Hole Distance
1 in
Operating Force - Minimum
7 ozf
Actuator Style
Plunger
Overtravel
0.005 in
Pretravel
0.075 in
Differential Travel - Maximum
0.06 in
Body Material
Phenolic
Operating Temperature - Minimum
-67 Degrees F

Description

Snap Action Switch, Pin, Plunger, DC Contact Rating - Snap Action Switch 10 A @ 24 V, Contact Form- Switches DPDT, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series DT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.