This item is Discontinued.

Honeywell Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 120V AC Contact Rating BZ-7RWT822

Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 120V AC Contact Rating (Discontinued)

  • Mfr # BZ-7RWT822
  • Zoro # G4712671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-7RWT822
Zoro #
G4712671
UPC #
-
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.05 in
Height - Snap Action Switch
1.00 in
Width - Snap Action Switch
2.00 in
Depth - Snap Action Switch
0.70 in
Mounting Dimension - Snap Action Switch
1.00 in Centers
Mounting Dimension
1.00" Centers
Actuator Length
1.05"
Height
1.0"
Length
2.0"
Depth
0.7"

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
15A @ 120V
DC Contact Rating - Snap Action Switch
15A @ 250V
Contact Form- Switches
SPDT
Voltage Rating
125VAC
Watertight - Snap Action Switch
No
Terminal Type
Solder
Current Rating
15a
Over Travel
2.4mm
Operating Temp. Range
85 Degrees C
Release Force
1.50 oz
Differential Travel
0.015 in
Max. Pretravel
0.201 in
Standards
CSA, ENEC, UL Listed
Operating Force
1.95N
Series
BZ
Electrical Connection - Snap Action Switch
Solder Lug
Contact Form
SPDT
Type of Actuator
Roller Lever
Housing Material
Phenolic
DC Contact Rating
15 A @ 250 V
AC Contact Rating
15 A @ 120 V
Actuator Style
Roller Lever
Overtravel
0.094 in
Differential Travel - Maximum
0.015 in
Electrical Connection
Solder Lug
Pretravel
0.201 in

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 15A @ 120V, DC Contact Rating - Snap Action Switch 15A @ 250V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 in, Height - Snap Action Switch 1.00 in, Width - Snap Action Switch 2.00 in, Depth - Snap Action Switch 0.70 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.