Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals
Mfr # 84829-08
Zoro # G4693017
product price: $56.15
/eaKey Features
Stem Dia. and Thread Size
M22 x 1-1/2 in
DC Contact Rating
10 A @ 24 V, 20 A @ 12 V, 4 A @ 48 V
Stem Length
Variable
Terminals
Screw
Switch Function
Off/On/Start
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84829-08
Zoro #
G4693017
UPC #
078454928027
Country of Origin
United States
Dimensions
Stem Dia. and Thread Size
M22 x 1-1/2 in
Stem Length
Variable
Stem Diameter
22 mm
Stem Thread Size
1 1/2 in
Panel Cutout Diameter
22 mm
Details
Item
Key Switch
DC Contact Rating
10 A @ 24 V, 20 A @ 12 V, 4 A @ 48 V
Terminals
Screw
Switch Function
Off/On/Start
Mounting Hole
0.870 in dia
Key Type
Flat
Number of Connections
3
Type
Panel Mount
For Use With
Screw
Series
Key and Ignition Switches
Key Code
6896
Key Switch Type
Flat
Terminal Connection Type
Screw Terminal
Switch Function Configuration
Off/On/On
Switch Action
Maintained/Maintained/Momentary
Number of Positions
3
Description
Key Switch, Number of Connections 3, Switch Function Off/On/Start, Screw Terminals, Mounting Hole 0.870 in dia, DC Contact Rating 10 A @ 24 V, 20 A @ 12 V, 4 A @ 48 V, Stem Length Variable, Stem Dia. and Thread Size M22 x 1-1/2 in, Key Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.