Zoro Homepage

Key Switch Off-On-On 20A 12VDC Quick Connect Terminals

  • Mfr # 89477-01

  • Zoro # G4705705


product price: $57.99
/ea

Key Features

Stem Length
Variable
Stem Dia. and Thread Size
M22 x 1-1/2 in
Terminals
Pins
Number of Connections
4
Mounting Hole
0.870 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89477-01
Zoro #
G4705705
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
Variable
Stem Dia. and Thread Size
M22 x 1-1/2 in
Stem Thread Size
1 1/2 in
Stem Diameter
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Key Switch
Terminals
Pins
Number of Connections
4
Mounting Hole
0.870 in dia
Key Type
Flat
DC Contact Rating
0.01 A @ 12 V, 20 A @ 12 V, 8 A @ 24 V
Switch Function
Off/Ignition/Ignition Heat/Ignition Momentary
Type
Panel Mount
For Use With
MetriPak 280
Series
Key and Ignition Switches
Switch Function Configuration
Off/On/On/On
Key Code
6896
Key Switch Type
Flat
Switch Action
Maintained/Maintained/Maintained/Momentary
Number of Positions
4
Terminal Connection Type
Plug-In

Description

Key Switch, Number of Connections 4, Switch Function Off/Ignition/Ignition Heat/Ignition Momentary, Pins Terminals, Mounting Hole 0.870 in dia, DC Contact Rating 0.01 A @ 12 V, 20 A @ 12 V, 8 A @ 24 V, Stem Length Variable, Stem Dia. and Thread Size M22 x 1-1/2 in, Key Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.