Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Double Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 44-4438BL/8M

  • Zoro # G3159916


product price: $21.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-4438BL/8M
Zoro #
G3159916
UPC #
883940376301
Country of Origin
China

Dimensions

Glove Size
M
Thickness
18 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 407 X2XXXX, EN 420, EN 511 010
EN 511 Rating
10
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Knuckle Protection Material
TPR
Minimum Temperature
Not Rated
Silicone-Free
No
Glove Coating Color
Black
Double-Dipped
Yes
Insulated
Yes
Impact Protection Style
Standard
Knit Material Color
Black
Glove Insulation Material
Acrylic

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 407 X2XXXX, EN 420, EN 511 010, Knuckle Protection Material TPR, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 10, Glove Coating Cover Full, Impact Protection Style Standard, Double-Dipped Yes, Coating Type Double Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.