Knit Gloves, Cut Level A4 , Double Dipped , Nitrile , Sandy , M ( 8 ) 1 PR

  • Mfr # 41-4413BE/8M

  • Zoro # G3159240


product price: $19.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-4413BE/8M
Zoro #
G3159240
UPC #
883940376189
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Silicone-Free
No
Latex-Free
No
Knit Material Color
Black
Double-Dipped
Yes
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Coating Color
Black
Hand Protection Style
Glove
Glove Features
Impact, ANSI A4,ISO D cut-resistant palm and backof-hand; 13 gaugeuge; knitted and dipped manufacturing; double layer palm dipped
Palm Style
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Base Coating Material Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.