Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Double Dipped , Nitrile , Sandy , S (7) 1 PR

  • Mfr # 44-4438BL/7S

  • Zoro # G3159889


product price: $25.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-4438BL/7S
Zoro #
G3159889
UPC #
883940376295
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
18 gauge
Size - Numeric
7

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 407 X2XXXX, EN 420, EN 511 010
Knuckle Protection Material
TPR
Insulated
Yes
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black
EN 511 Rating
10
Glove Insulation Material
Acrylic
Impact Protection Style
Standard
Silicone-Free
No
Touchscreen Compatible
No
Double-Dipped
Yes
Minimum Temperature
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 407 X2XXXX, EN 420, EN 511 010, Knuckle Protection Material TPR, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 10, Glove Coating Cover Full, Impact Protection Style Standard, Double-Dipped Yes, Coating Type Double Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.