Zoro Homepage

KnitSleeve, Blk, HPPE;Nylon;Spndx;Polystr

  • Mfr # BK-KVS-2-14-N

  • Zoro # G216308287


product price: $6.79
/ea

Key Features

EN 388 Rating
2X23C
Size
Universal
Sleeve Style
Sleeve
Sleeve Material
HPPE, Nylon, Polyester, Spandex
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-KVS-2-14-N
Zoro #
G216308287
UPC #
748322809122
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Thickness
18 ga
Sleeve Length
14 in

Details

EN 388 Rating
2X23C
Sleeve Style
Sleeve
Sleeve Material
HPPE, Nylon, Polyester, Spandex
ANSI/ISEA Abrasion Level
3
Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Cuff Style
Elastic
Sleeve Construction
Seamless Knit
Standards
ANSI, EN 388
Color
Black
ANSI/ISEA Puncture Level
4
Sleeve Features
Cut-Resistant
Metal Content
Contains Metal

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 18 ga, Sleeve Material HPPE, Nylon, Polyester, Spandex, Color Black, Size Universal, Sleeve Features Cut-Resistant, Standards ANSI, EN 388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 2X23C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 4, Cuff Style Elastic, Maximum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.