KnitSleeve, Blk, HPPE;Nylon;Spndx;Polystr
Mfr # BK-KVS-2-18-N
Zoro # G616308290
product price: $6.79
/eaKey Features
Size
Universal
ANSI/ISEA Puncture Level
4
Sleeve Material
HPPE, Nylon, Polyester, Spandex
ANSI/ISEA Cut Level
A3
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK-KVS-2-18-N
Zoro #
G616308290
UPC #
748322809146
Country of Origin
Sri Lanka
Dimensions
Size
Universal
Sleeve Length
14 in
Thickness
18 ga
Details
Item
Knit Sleeve
ANSI/ISEA Puncture Level
4
Sleeve Material
HPPE, Nylon, Polyester, Spandex
ANSI/ISEA Cut Level
A3
Cuff Style
Elastic
Sleeve Style
Sleeve
EN 388 Rating
2X23C
ANSI/ISEA Abrasion Level
3
Sleeve Construction
Seamless Knit
Color
Black
Standards
ANSI, EN 388
Metal Content
Contains Metal
Sleeve Features
Cut-Resistant
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Thickness 18 ga, Sleeve Material HPPE, Nylon, Polyester, Spandex, Color Black, Size Universal, Sleeve Features Cut-Resistant, Standards ANSI, EN 388, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 2X23C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 4, Cuff Style Elastic, Maximum Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.