KnitSleeve, Gray, Universal, HPPE;Steel
Mfr # CTSSN-18N
Zoro # G316091256
product price: $8.59
/eaKey Features
Cuff Style
Elastic
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Puncture Level
3
Sleeve Material
HPPE, Steel
Sleeve Style
Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTSSN-18N
Zoro #
G316091256
UPC #
748322809184
Country of Origin
Sri Lanka
Dimensions
Size
Universal
Sleeve Length
18 in
Thickness
15 ga
Details
Cuff Style
Elastic
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Puncture Level
3
Sleeve Material
HPPE, Steel
Item
Knit Sleeve
Sleeve Style
Sleeve
Color
Gray
EN 388 Rating
2X42E
Standards
ANSI (ISEA 105), ANSI Abrasion (ASTM D3389-05), ANSI/ISEA-105, CE Category, EN 388:2016
ANSI/ISEA Cut Level
A5
Metal Content
Contains Metal
Sleeve Features
Cut-Resistant
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 15 ga, Sleeve Material HPPE, Steel, Color Gray, Size Universal, Sleeve Features Cut-Resistant, Standards ANSI (ISEA 105), ANSI Abrasion (ASTM D3389-05), ANSI/ISEA-105, CE Category, EN 388:2016, ANSI/ISEA Heat Level Not Applicable, EN 388 Rating 2X42E, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 3, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.